Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smartest Companion Trim Whiteboard - Porcelain Steel - 4X12 ft.

Rollover image to zoom in

Click image to enlarge

See all 367 items in product family

Smartest Companion Trim Whiteboard - Porcelain Steel - 4X12 ft.

Item #: WBB1799302

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,042.06 Save up to 37%
Price: $ 654.00
Product Information
Customer Review
Product Q&A
Accessories
Smartest Companion Trim Whiteboard - Porcelain Steel - 4X12 ft.

Elegant and contemporary Smartest Companion coordinates seamlessly in any environment. Designed to integrate with other major touchboard brands. Adds flawless style and a finished appearance to your classroom, boardroom, or conference room. Made with smooth anodized aluminum, the durable trim is joined with rounded plastic corner pieces. TAA compliant.

Product Specifications

    • WIDTH INCHES144
    • DEPTH INCHES1
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONSmartest Companion Trim Whiteboard - Porcelain Steel
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER202QM-25
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Years
    • NOMINAL BOARD SIZE (W X H)144 x 48
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed