Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® TuF-Rite™ Markerboard - Aluminum ABC Trim - 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Balt® TuF-Rite™ Markerboard - Aluminum ABC Trim - 72"W x 48"H

Item #: WBB675905

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $220.63 Save up to 43%
Price: $ 124.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® TuF-Rite™ Markerboard - Aluminum ABC Trim - 4'H x 6'W

New TuF-Rite™ surface provides a vast improvement over standard economy melamine boards. Thermal fuse technology improves erasability and lasts up to three times as long. Featured with anodized aluminum trim with aluminum corner caps and a full-length accessory tray with plastic end caps. Note: TuF-Rite™ surface is non-magnetic.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONTuF-Rite™ Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER2H1NG
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY5 Years
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Markerboard

Your review: This is a good quality board for the price.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!