Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton T5979-T Telescoping Raintight While In Use Cover, 1-Gang, Lt. Almond - Min Qty 19

Leviton T5979-T Telescoping Raintight While In Use Cover, 1-Gang, Lt. Almond - Min Qty 19

Item #: WBB447391

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 18 ($151.20)

Price: $8.40
Product Information
Customer Review
Product Q&A
Leviton T5979-T Telescoping Raintight While In Use Cover, 1-Gang, Lt. Almond

Telescoping raintight while-in-use vertical mount cover for duplex, Decora, and single receptacle. Light Almond base with Smoked Cover.
  • Tough UV rated thermoplastic construction resists scratching and corrosion
  • Extends to While-in-Use position for plugs
  • Contracts to shut out insects and debris

Product Specifications

    • BRANDLeviton
    • COLOR FINISHLight Almond
    • MANUFACTURERS PART NUMBERT5979-T
    • PACKAGE QUANTITY10
    • GANG1-Gang
    • PPC5
    • GRADECommercial
    • OPERATING TEMPERATURE-40 C to 60 C
    • MARKET CLASSH06
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed