Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold 84" x 30" 12 Gauge Extra Wide Workbench

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Strong Hold 84" x 30" 12 Gauge Extra Wide Workbench

Item #: WB249388

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,740.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WELDED EXTRA WIDE 12 GAUGE CABINET WORK BENCHES
All welded work benches feature extra heavy duty battleship construction that lasts! This cabinet work bench is made of all welded 12 gauge steel with 7 gauge steel legs. Work surface features a 2"H backstop to retain contents. Heavy duty workstation includes one 6"H x 26"D drawer with 17"H cabinet underneath. All cabinets include padlockable handles (lock sold separately) with 3-point locking systems for security. Each cabinet includes one height adjustable steel shelf. 7 gauge steel legs provide a sweep space underneath and allow forklift access. Measures 30"D x 34"H overall. Fully assembled.

Product Specifications

    • WIDTH INCHES84
    • DEPTH INCHES30
    • HEIGHT INCHES34
    • CAPACITY LBS1800
    • COLOR FINISHGray
    • BRANDStrongHold®
    • DRAWER QUANTITY1
    • LEG TYPEFixed
    • MODEL249388
    • TOP CONSTRUCTIONSteel Square Edge
    • Base Model Number249388

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result