Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 2TGSOHD-30144 144"W x 30"D Premium Cabinet, w/ Backsplash, Hinged Doors, Galv.

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Aero Manufacturing 2TGSOHD-30144 144"W x 30"D Premium Cabinet, w/ Backsplash, Hinged Doors, Galv.

Item #: WBB201500

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,659.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Premium Cabinet, 2-3/4" Backsplash, Hinged Doors, Galv. 30 x 144

This cabinet measures 30"D x 144"W with a 14 Gauge, 304 Type Stainless Steel Top with 2" turn down on 3 sides. Includes a 2-3/4" backsplash and an 18 Gauge galvanized steel body. Built with sturdy legs 16 Gauge 1-5/8" O.D. with 1" adjustable feet. Hinged doors are 18 Gauge galvanized steel with nylon roller bearing sheaves. Welded construction provides extra strength and durability. Gussets are fully welded for extra rigidity. Top is polished to a #4 mill finish. NSF Listed.

Product Specifications

    • WIDTH INCHES144
    • DEPTH INCHES30
    • HEIGHT INCHES35
    • ASSEMBLYUnassembled
    • BENCH TYPEHinged
    • BRANDAero Manufacturing
    • CONSTRUCTION18GA 430 Type Galvanized Steel
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • MATERIAL14GA 304 Type
    • BACKSPLASH HEIGHT INCHES2-3/4
    • LEG QUANTITY6
    • CAPACITY CUBIC FEET63
    • TUBE DIAMETER INCHES1-5/8
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result