Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Extra Shelves For 16"W x 12"D See Through Door Wall Mount Cabinet, Light Gray

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Sandusky Extra Shelves For 16"W x 12"D See Through Door Wall Mount Cabinet, Light Gray

Item #: WBB1597563

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.50
Product Information
Customer Review
Product Q&A
Accessories
Sandusky Extra Shelves For 16"W x 12"D x 26"H See Through Door Wall Mount Cabinet, Light Gray

Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble. For use with Sandusky Item # WA1V161226-05 Cabinet Models.

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES12
    • HEIGHT INCHES1
    • ASSEMBLYUnassembled
    • BRANDSandusky
    • COLOR FAMILYGray
    • COLOR FINISHLight Gray
    • CONSTRUCTIONSteel
    • FOR USE WITH16x12 See Through Door Wall Cabinet
    • FOR USE WITH GLOBAL NO.603597LG
    • FOR USE WITH MANUFACTURER PART NO.WA1V161226-05
    • MANUFACTURERS PART NUMBERCA10 161200-05
    • PACKAGE QUANTITY1
    • TYPEShelf
    • WEIGHT LBS19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!