Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Extra Shelves For 36x24 Storage Cabinet, Black
See all 25 items in product family

Sandusky Extra Shelves For 36x24 Storage Cabinet, Black

Item #: WBB450357

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
Extra Shelves For 36x24 Storage Cabinet, Black

Extra Shelves For 36x24 Storage Cabinet, Black. Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble. For use with Sandusky EA42362478 36x24 Cabinet Models-Elite, Classic Plus.

Product Specifications

    • WIDTH INCHES35-13/16
    • DEPTH INCHES22-7/16
    • HEIGHT INCHES1
    • ASSEMBLYUnassembled
    • BRANDSandusky
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • FOR USE WITH36x24 Cabinet Models-Elite, Classic Plus
    • FOR USE WITH GLOBAL NO.198707BK
    • FOR USE WITH MANUFACTURER PART NO.EA42362478
    • MANUFACTURERS PART NUMBEREA10 362400-09
    • PACKAGE QUANTITY1
    • TYPEShelf
    • WEIGHT LBS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!