Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell 855C24PT Combination Cabinet, 36"W x 24"D x 78"H, Parchment, Knock-Down

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Hallowell 855C24PT Combination Cabinet, 36"W x 24"D x 78"H, Parchment, Knock-Down

Item #: WBB480273

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $737.47 Save up to 53%
Price: $ 348.95
Product Information
Customer Review
Product Q&A
Accessories
Hallowell® 800 Series Combination Cabinet - Parchment - Unassembled

This 36"W x 24"D x 78"H cabinet is made of heavy gauge steel for long lasting durability. 3-point positive locking and a chrome plated locking handle with built-in grooved key lock provide additional security. Meets government requirements. Shelves adjustable on 2" centers with triple flanged front for added strength (up to 300 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. 6 openings, 3 adjustable shelves.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES3
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • COLOR FAMILYTan
    • COLOR FINISHParchment
    • CONSTRUCTION20 Gauge Steel
    • DOOR TYPESolid Doors
    • FIXED SHELVES1
    • MANUFACTURERS PART NUMBER855C24PT
    • OPENINGS6
    • PACKAGE QUANTITY1
    • SERIESIndustrial
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY4
    • TYPECombination
    • WEIGHT LBS168
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!