Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Combination Cabinet 66-W-245 - 78 x 24 x 78
See all 3 items in product family

Strong Hold® Heavy Duty Combination Cabinet 66-W-245 - 78 x 24 x 78

Item #: WBB495486

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,303.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Wardrobe Combination Cabinet 78 x 24 x 78

Strong Hold's wardrobe cabinets can be found in many different environments throughout the industry. These cabinets are partitioned. One side has a hanger shelf for overalls and jackets, and an upper area for hats. The other side has adjustable shelves.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBER66-W-245
    • OPENINGS6
    • SHELF CAPACITY LBS1200
    • SHELF QUANTITY5
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!