Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Space Saver Cabinet-Single Unit-30"W x 21"D x 75"H-Monaco Blue
See all 7 items in product family

Space Saver Cabinet-Single Unit-30"W x 21"D x 75"H-Monaco Blue

Item #: WBB380790

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,016.00
Product Information
Customer Review
Product Q&A
Accessories
Space Saver Cabinet-Single Unit-30"W x 21"D x 75"H-Monaco Blue

Shure's Space Saver Cabinet is designed to maximize any shop's storage requirements. 4 adjustable shelves per cabinet. Shure's 3-point locking mechanism secures valuables and supplies. Single Cabinet, Stationary, Leg levelers, 4 adjustable shelves, Swing-out door with handle, 30"W x 21"D x 75"H. Monaco blue powder coat finish.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES21
    • HEIGHT INCHES75
    • ASSEMBLYAll-Welded
    • BRANDShure
    • COLOR FAMILYBlue
    • COLOR FINISHMonaco Blue
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER310189-MB
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY4
    • TYPESingle Unit
    • WEIGHT LBS295

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed