Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty On-Site See-Thru Storage Cabinet 56-LD-244-6/5DB-24DIV - 60 x 24 x 78

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Strong Hold® Heavy Duty On-Site See-Thru Storage Cabinet 56-LD-244-6/5DB-24DIV - 60 x 24 x 78

Item #: WBB495283

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,436.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold On-Site See-Thru Storage Cabinet 60 x 24 x 78

This unit is a favorite for storing, organizing and dividing small parts. Designed for both security and visibility with a 3-point locking system and polycarbonate door panels. This unit has 6 drawers and 24 dividers.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTIONSteel
    • DIVIDERS24
    • DOOR QUANTITY2
    • DRAWER QUANTITY6
    • MANUFACTURERS PART NUMBER56-LD-244-6/5DB-24DIV
    • OPENINGS4
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1238
    • WEIGHT LBS1164
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!