Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 36x24x84 Self-Latch Industrial Cabinet Gray
See all 9 items in product family

Securall® 36x24x84 Self-Latch Industrial Cabinet Gray

Item #: WBB458180

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $896.00 Save up to 7%
Price: $ 835.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® 36x24x84 Self-Latch Industrial Cabinet Gray

Organize, store and protect your most valuable tools and materials with these quality Industrial/Commercial Storage Cabinets. Rugged, all welded, 18-gauge steel construction will provide years of service in both factory and office environments. Each shelf is easily adjustable and carries a 500 lb. load capacity. Double wall cabinet doors feature full length piano hinges and a lockable flush mounted door handle for obstruction free, finger tip operation. 3-point self-latching doors add even more convenient security. Shipped fully assembled and ready to use.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES84
    • CAPACITY CUBIC FEET42
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION18 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • HANDLE TYPEFlush Paddle
    • MANUFACTURERS PART NUMBERSS284Gray
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500
    • TYPEIndustrial Storage Cabinet
    • WEIGHT LBS401

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you please verify is this cabinet locks

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result