Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Ventilated All Around Cabinet 46-VBS-244 - 48 x 24 x 78

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Strong Hold® Heavy Duty Ventilated All Around Cabinet 46-VBS-244 - 48 x 24 x 78

Item #: WBB495168

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,334.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Ventilated All around Cabinet 48 x 24 x 78

This vented cabinet can be used for an assortment of storage possibilities. Tool, engine parts, machine parts, etc. It would also work well as an evidence locker. Product will stay locked securely inside with our 3-point locking system. Ships completely assembled.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBER46-VBS-244
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1200
    • WEIGHT LBS493

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!