Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Wood Cabinet, 1 Drawer 1 Shelf, Open Front, 48"W x 22-1/4"D x 36"H, Folkstone/Grey

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Mobile Wood Cabinet, 1 Drawer 1 Shelf, Open Front, 48"W x 22-1/4"D x 36"H, Folkstone/Grey

Item #: WBB566684

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,684.00 Save up to 54%
Price: $ 781.00
Product Information
Customer Review
Product Q&A
Accessories
Mobile Wood Cabinet, 1 Drawer 1 Shelf, Open Front, 48"W x 22-1/4"D x 36"H, Folkstone/Grey

Ironwood Standard mobile units are engineered with steel frame, top and bottom that bolt to the exterior panels. Interior components, doors, and a top are then attached to these panels to complete the cabinets. Heavy duty casters are attached to the bottom frame for easy mobility. This construction provides the steel for strength and flexible construction for durability moving over uneven floors. These cabinets provide a wide assortment of storage options from shelves to drawers or both. With front locking casters, these units can be utilized anywhere you need additional counter space.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES22-1/4
    • HEIGHT INCHES36
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDIronwood
    • COLOR FAMILYGray
    • COLOR FINISHFolkstone Gray
    • CONSTRUCTIONWood
    • DOOR QUANTITY--
    • DRAWER QUANTITY1
    • MANUFACTURERS PART NUMBER2019-O-GG/GG
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SERIESDenali
    • SHELF CAPACITY LBS120
    • STYLEOpen Front
    • TYPE--
    • WEIGHT LBS265
    • WHEEL CONSTRUCTIONSwivel w/ Ball Bearing Race
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEHard Rubber
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!