Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tote Tray Mobile Wood Cabinet, Open Front, 48"W x 22-1/4"D x 42"H, Natural Oak/Brown

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Tote Tray Mobile Wood Cabinet, Open Front, 48"W x 22-1/4"D x 42"H, Natural Oak/Brown

Item #: WBB566617

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,507.00 Save up to 53%
Price: $ 701.00
Product Information
Customer Review
Product Q&A
Accessories
Tote Tray Mobile Wood Cabinet, Open Front, 48"W x 22-1/4"D x 42"H, Natural Oak/Brown

Keep students' projects organized in Ironwood Mobile Tote Tray Storage Cabinet. Whether for hats, gloves and important papers to go home for younger people or for teaching or creating, these totes will organize all your items for class or individual projects. Steel frames on the top and bottom keep this full-size cabinet sturdy, and the scratch-resistant laminate finish and PVC edges protect the particleboard core. Heavy-duty casters let you move it anywhere in your classroom, and the entire unit supports up to 300 pounds of evenly distributed weight. Each tray sits is easy to slide in and out of the cabinet. Use the plastic laminate top as a work surface. It's a cinch to move the storage cabinet around your classroom on casters.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES22-1/4
    • HEIGHT INCHES42
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDIronwood
    • COLOR FAMILYBrown
    • COLOR FINISHNatural Oak/Brown
    • CONSTRUCTIONWood
    • DOOR QUANTITY--
    • MANUFACTURERS PART NUMBER2073-O-NO/BRN
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SERIESDenali
    • SHELF CAPACITY LBS120
    • STYLEOpen Front
    • TYPE--
    • WEIGHT LBS290
    • WHEEL CONSTRUCTIONSwivel w/ Ball Bearing Race
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEHard Rubber
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!