OFM Dolly for Multi-Use Series Stack Chair Model 310, 16-20 Chair Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

OFM Dolly for Multi-Use Series Stack Chair Model 310, 16-20 Chair Capacity

Item #: WBB192947

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $158.00 Save up to 53%
Price: $ 73.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
OFM Dolly for Multi-Use Series Stack Chair Model 310, 16-20 Chair Capacity

Add convenience and portability to your set of OFM 310 Series Stacking Chairs with this versatile mobile cart, designed for 310-P, 310-F, and 310-VAM series models. Easily and safely move up to 20 310-P chairs or 16 310-F/310-VAM chairs at once (without arms) with the sturdy steel frame and durable, smooth-rolling lockable casters. The convenient low-profile design holds chairs at an angle to keep them from tipping and allow you to set up and tear down quickly and efficiently at any event. Measures 11.25" H x 22.5" W x 24.75" D. This item meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Documents are in PDF format

Product Specifications

    • CAPACITY20 Chairs
    • COLOR FINISHBlack
    • BRANDOFM
    • CART TYPEChair Cart
    • CONSTRUCTIONSteel
    • FOR USE WITHStacking Chairs
    • STYLEVertical Stack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!