Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Big and Tall Leather Chair - High-Back - 450 Lb. Capacity - Black - Maxxis Series

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Alera® Big and Tall Leather Chair - High-Back - 450 Lb. Capacity - Black - Maxxis Series

Item #: WBB2255527

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $599.00 Save up to 28%
Price: $ 431.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Alera® Big and Tall Leather Chair - High-Back - 450 Lb. Capacity - Black - Maxxis Series

Make a statement with this ultra-comfortable and cushioned chair for the big and tall user. Luxurious leather upholstery, mattress-like coil springs, and modern gel-cooling pads to keep the user cool and comfortable all day long. Unique gel cooling pad technology under the upholstery provides instant even cooling. Coil spring technology in the seat further enhances the sitting experience for a more mattress-like support. Heavy duty chrome base and mechanism are reinforced and help to evenly distribute weight. Ultra-padded armrest, headrest and bolsters. Waterfall seat edge helps to reduce pressure points at the back of the knee.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDAlera®
    • HEIGHT INCHES46-1/4
    • STYLEOffice Chair
    • BACK WIDTH INCHES24
    • BACK HEIGHT INCHES30-1/4
    • BACK TYPEHigh Back
    • DESCRIPTIONBig and Tall Leather Chair
    • SEAT WIDTH INCHES25-1/8
    • SEAT DEPTH INCHES21-1/4
    • MANUFACTURERS PART NUMBERMS4519
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONChrome
    • LIMITED WARRANTY5 Years
    • COLLECTIONMaxxis
    • CERTIFIED/APPROVEDANSI/BIFMA Standards
    • CASTERSYes
    • MINIMUM SEAT HEIGHT INCHES20-1/4
    • CAPACITY LBS.450
    • ARM TYPEFixed
    • MAXIMUM SEAT HEIGHT INCHES24-1/4
    • BASE5 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!