Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Big and Tall Executive Chair - Leather - High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

basyx® by HON® Big and Tall Executive Chair - Leather - High Back - Black

Item #: WBB0655155

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $695.00 Save up to 15%
Price: $ 587.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx® by HON® BSXVL685SB11 Fixed Arm Executive Chair, Black Leather

The basyx by HON seating collection is where quality meets value. This HVL685 big and tall executive high-back chair has an oversized seat and back, side tilt with lock and tension control. SofThread leather upholstery, an integrated headrest and padded loop arms give this chair an upscale feel at a compelling price. Seat and back SofThread leather color is Black. Clean visual design and a host of ergonomic adjustments at a price that will stretch your furniture dollar. Smooth, pliable SofThread leather seating surfaces with tailored stitching detail; color is Black. Frame and five-star base are molded from reinforced resin for increased durability. Seat and back are reinforced to support up to 450 lbs.. High-back design offers an upscale look for any executive office or conference environment.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES27-1/2
    • DEPTH INCHES32
    • HEIGHT INCHES45
    • STYLEBig and Tall Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES28-1/2
    • BACK TYPEHigh Back
    • DESCRIPTIONBig and Tall Office Chair
    • SEAT WIDTH INCHES22
    • SEAT DEPTH INCHES20
    • WEIGHT LBS67
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBSXVL685SB11
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18-3/4
    • MAXIMUM SEAT HEIGHT21-1/2
    • CASTERSYes
    • BASE5 Legged
    • CAPACITY LBS.450
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!