Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA 24/7 Management Chair with 1A Arms - Sapphire  Interweave Fabric

Rollover image to zoom in

Click image to enlarge

Cortech USA 24/7 Management Chair with 1A Arms - Sapphire Interweave Fabric

Item #: WBM1764287

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 651.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cortech USA 24/7 Management Chair - Sapphire Interweave Fabric - 58CSP

The 24/7 chairs are perfectly suited for combination seating environments that require 24-hour durability and adjustability. The 24/7 chairs are designed for ease of adjustment, comfort and flexibility. The 24/7 collection offers a broad range of choices to satisfy users in any 24/7 work environment. These well priced and durable task chairs feature a uniform look and consistent set of functions across most models. You can be sure that your employees will be able to have the same level of comfort regardless of their body type or height. Simply put, these intense use chairs are designed to work long hours so that your maintenance people won't have to. The Intensive use (C), Heavy Duty (HD) and Extreme Heavy Duty (CX) collections are built to last in the most challenging of environments. Cortech USA has over-engineered these chairs to provide you with complete 24/7 reliability. They also come with a limited lifetime warranty. Pneumatic lift, QuickBack lever actuated backrest height adjustment, Rocking backrest and lockable in 8 positions, Sliding seat, 300 lb capacity. Sapphire Interweave fabric is tested to 250,000 Double Rubs and will not absorb spills or stains. Includes Arms Part number 1A

Product Features

  • Side switch cycles through three brightness levels and activates strobe
  • A micro-USB port allows rechargeable batteries to be charged while inside the light
  • A charging status indicator on the power supply notifies you when light is fully charged
  • A power status LED indicator on the side of the flashlight glows red when batteries are low
  • Waterproof up to 2 meters

Product Specifications

    • BRANDCortech USA
    • WIDTH INCHES20"
    • DEPTH INCHES21"
    • HEIGHT INCHESBack 22.75
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18"
    • BACK HEIGHT INCHES22.75"
    • DESCRIPTIONHeavy Duty
    • SEAT WIDTH INCHES20"
    • SEAT DEPTH INCHES22.75"
    • MANUFACTURERS PART NUMBER58CSP
    • CAPACITY LBS300
    • TYPEChair
    • SHAPELumbar Support
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • MANUFACTURER PART NUMBER58CSP
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGreen Check Certified
    • CAL133 CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • CUSHION THICKNESS INCHES5"
    • BASE5 Legged
    • ARM TYPEAdjustable
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!