Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iceberg Big and Tall Stack Chair - Platinum - Pack of 4 - Rough 'N Ready Series

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Iceberg Big and Tall Stack Chair - Platinum - Pack of 4 - Rough 'N Ready Series

Item #: WBB2241329

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $649.95 Save up to 36%
Price: $ 418.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iceberg Big and Tall Stack Chair - Platinum - Pack of 4 - Rough 'N Ready Series

Comfort for big and tall users. Lightweight and easy to store, seating that works in conference/meeting rooms, breakrooms, offices and classrooms. Both tough and durable, the Rough 'N Ready stack chairs are made from blow molded high-density polyethylene that stays looking new for years to come. The extra-width contoured seat and back are designed for comfort and wipe clean easily. Non-mar feet protect floors. Frame is heavy gauge powder-coated steel tube for maximum durability. Chairs stack 6 high for compact storage. Made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDIceberg
    • HEIGHT INCHES26
    • STYLEStacking Chairs
    • BACK TYPEMid Back
    • DESCRIPTIONBig and Tall Stack Chair
    • SEAT WIDTH INCHES27
    • SEAT DEPTH INCHES27
    • MANUFACTURERS PART NUMBER64123
    • STACKABLEYes
    • SEAT COLORGray
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • LIMITED WARRANTY15 Years
    • COLLECTIONRough 'N Ready
    • CASTERSNo
    • CAPACITY LBS.350
    • ARM TYPEArmless
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY4
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!