discount codeFree shipping over 300

Applied at checkout

+

ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg

ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg

Item #: WBB2309736

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 10

Price: $100.95

Quantity

Popular item in this category

Customers Also Viewed

ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg

Overall dimensions of 45" width and 53" long includes a 25" x 12" lip; premium thickness 0.200 of an inch; beveled edge, designed for use on carpet (including padding) up to and beyond 1" thick; The exclusive AnchorBar® cleat system replaces sharp pin cleats making it easier to handle the mat; Using a series of staggered, perpendicular bars, the cleat system "anchors" the mat as securely as traditional cleats yet is gentle on the carpet and fingers. All ES Robbins Office Chair Mats are proudly made in the USA.

All chair mats are individually packaged. Must order minimum of 10 mats.

Product Specifications

  • BRANDES Robbins®
  • LENGTH INCHES53
  • WIDTH INCHES45
  • COLOR FINISHClear
  • DESCRIPTIONChair Mat - Bulk Buy, Individually Packaged
  • MANUFACTURERS PART NUMBER124173
  • TYPEHigh Pile Carpet
  • THICKNESS INCHES0.2
  • SHAPERectangular With Lip
  • LIMITED WARRANTYLimited Lifetime
  • EDGEBeveled Edge
  • CERTIFIED/APPROVEDRecycle Code 3
  • PACKAGE QUANTITY10+
  • SHIPSFlat
  • CARPET THICKNESS1
  • LIP LENGTH INCHES12
  • CONSTRUCTIONVinyl
  • LIP WIDTH INCHES25
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

10 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg

ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg

Item #: WBB2309736

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg
    ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg
    ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg
    ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg
    ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg
    ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg
    ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg
    ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg
    ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg
    ES Robbins® Bulk Pack Chair Mat for Carpet - 45"W x 53"L - Beveled Edge- Ind. Pkg

    Be the first to know about our special deals and events!

    Top