Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25

Item #: WBB2309744

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$52.95 each

Sold in packages of 25

Price: $1,323.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging

Overall dimensions of 46" width and 60" long rectangle; intermediate thickness 0.110 of an inch; beveled edge, designed for use on carpet (including padding) up to 3/8" thick; The exclusive AnchorBar® cleat system replaces sharp pin cleats making it easier to handle the mat; Using a series of staggered, perpendicular bars, the cleat system "anchors" the mat as securely as traditional cleats yet is gentle on the carpet and fingers. All ES Robbins Office Chair Mats are proudly made in the USA.

These chair mats ship flat on a pallet and are not packaged in a carton.

Product Specifications

    • BRANDES Robbins®
    • LENGTH INCHES60
    • WIDTH INCHES46
    • COLOR FINISHClear
    • DESCRIPTIONChair Mat - Bulk Buy with No Packaging
    • MANUFACTURERS PART NUMBER128351
    • TYPELow Pile Carpet
    • THICKNESS INCHES0.11
    • SHAPERectangular
    • LIMITED WARRANTYLimited Lifetime
    • EDGEBeveled Edge
    • CERTIFIED/APPROVEDRecycle Code 3
    • PACKAGE QUANTITY25
    • SHIPSFlat
    • CARPET THICKNESS3/8
    • LIP LENGTH INCHES--
    • CONSTRUCTIONVinyl
    • LIP WIDTH INCHES--
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed