discount codeFree shipping over 300

Applied at checkout

+

ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25

ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25

Item #: WBB2309747

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$53.95 ea.

Price: $1,348.75 / Pkg of 25

Quantity

Popular item in this category

Customers Also Viewed

ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging

Overall dimensions of 46" width and 60" long rectangle; standard thickness 0.130 of an inch; beveled edge, designed for use on carpet (including padding) up to 3/4" thick; The exclusive AnchorBar® cleat system replaces sharp pin cleats making it easier to handle the mat; Using a series of staggered, perpendicular bars, the cleat system "anchors" the mat as securely as traditional cleats yet is gentle on the carpet and fingers. All ES Robbins Office Chair Mats are proudly made in the USA.

These chair mats ship flat on a pallet and are not packaged in a carton.

Product Specifications

  • BRANDES Robbins®
  • LENGTH INCHES60
  • WIDTH INCHES46
  • COLOR FINISHClear
  • DESCRIPTIONChair Mat - Bulk Buy with No Packaging
  • MANUFACTURERS PART NUMBER122351
  • TYPELow Pile Carpet
  • THICKNESS INCHES0.13
  • SHAPERectangular
  • LIMITED WARRANTYLimited Lifetime
  • EDGEBeveled Edge
  • CERTIFIED/APPROVEDRecycle Code 3
  • PACKAGE QUANTITY25
  • SHIPSFlat
  • CARPET THICKNESS3/4
  • LIP LENGTH INCHES--
  • CONSTRUCTIONVinyl
  • LIP WIDTH INCHES--
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25

ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25

Item #: WBB2309747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Carpet - 46"W x 60"L - Beveled Edge- No Packaging - Pkg Qty 25

    Be the first to know about our special deals and events!

    Top