discount codeFree shipping over 300

Applied at checkout

+

ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- No Packaging - Pkg Qty 25

ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- No Packaging - Pkg Qty 25

Item #: WBB2309714

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$44.95 ea.

Price: $1,123.75 / Pkg of 25

Quantity

Popular item in this category

Customers Also Viewed

ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- No Packaging

Overall dimensions of 45" width and 53" long includes a 25" x 12" lip; intermediate thickness .110 of an inch; straight edge, designed for use on hard floor surfaces only. All ES Robbins Office Chair Mats are proudly made in the USA.

These chair mats ship flat on a pallet and are not packaged in a carton.

Product Specifications

  • BRANDES Robbins®
  • LENGTH INCHES53
  • WIDTH INCHES45
  • COLOR FINISHClear
  • DESCRIPTIONChair Mat - Bulk Buy with No Packaging
  • MANUFACTURERS PART NUMBER132103
  • TYPEHard Floor
  • THICKNESS INCHES0.11
  • SHAPERectangular With Lip
  • LIMITED WARRANTYLimited Lifetime
  • EDGEStraight Edge
  • CERTIFIED/APPROVEDRecycle Code 3
  • PACKAGE QUANTITY25
  • SHIPSFlat
  • LIP LENGTH INCHES12
  • CONSTRUCTIONVinyl
  • LIP WIDTH INCHES25
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- No Packaging - Pkg Qty 25

ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- No Packaging - Pkg Qty 25

Item #: WBB2309714

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- No Packaging - Pkg Qty 25

    Be the first to know about our special deals and events!

    Top