Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge - Ind. Pkg

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge - Ind. Pkg

Item #: WBB2309749

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($489.50)

Price: $48.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge - Ind. Pkg

ES Robbins® Bulk Pack core line of clear chair mats is the first chair mat assortment to achieve GREENGUARD Gold Certification for low chemical emissions making EverLife® chair mats a healthier option for use in the home and workplace. Thicker, hard floor chair mat for heavy use protects laminate, wood, tile and other hard floor surfaces. High quality, clear chair mat allows you to roll easier with less stress on joints and back while protecting your floor from damage, costly repair or replacement. GREENGUARD Gold Certified for low chemical emissions to UL 2818. Straight edge. Made in the USA. Limited Lifetime "No Crack Mat" Warranty.

All chair mats are individually packaged. Must order minimum of 10 mats.

Product Specifications

    • BRANDES Robbins®
    • LENGTH INCHES53
    • WIDTH INCHES45
    • COLOR FINISHClear
    • DESCRIPTIONChair Mat - Bulk Buy, Individually Packaged
    • MANUFACTURERS PART NUMBER132121
    • TYPEHard Floor
    • THICKNESS INCHES0.11
    • SHAPERectangular
    • LIMITED WARRANTYLimited Lifetime
    • EDGEStraight Edge
    • CERTIFIED/APPROVEDGreenguard Gold Certified to UL 2818
    • PACKAGE QUANTITY10+
    • SHIPSFlat
    • LIP LENGTH INCHES--
    • CONSTRUCTIONVinyl
    • LIP WIDTH INCHES--
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed