Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- Ind. Pkg

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- Ind. Pkg

Item #: WBB2309743

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($449.50)

Price: $44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ES Robbins® Bulk Pack Chair Mat for Hard Floor - 45"W x 53"L - Straight Edge- Ind. Pkg

Overall dimensions of 45" width and 53" long includes a 25" x 12" lip; intermediate thickness .110 of an inch; straight edge, designed for use on hard floor surfaces only. All ES Robbins Office Chair Mats are proudly made in the USA.

All chair mats are individually packaged. Must order minimum of 10 mats.

Product Specifications

    • BRANDES Robbins®
    • LENGTH INCHES53
    • WIDTH INCHES45
    • COLOR FINISHClear
    • DESCRIPTIONChair Mat - Bulk Buy, Individually Packaged
    • MANUFACTURERS PART NUMBER132123
    • TYPEHard Floor
    • THICKNESS INCHES0.11
    • SHAPERectangular With Lip
    • LIMITED WARRANTYLimited Lifetime
    • EDGEStraight Edge
    • CERTIFIED/APPROVEDRecycle Code 3
    • PACKAGE QUANTITY10+
    • SHIPSFlat
    • LIP LENGTH INCHES12
    • CONSTRUCTIONVinyl
    • LIP WIDTH INCHES25
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed