discount codeFree shipping over 300

Applied at checkout

+

ES Robbins® Bulk Pack Chair Mat for Hard Floor -46"W x 60"L -Straight Edge -Clear- No Packaging - Pkg Qty 25

ES Robbins® Bulk Pack Chair Mat for Hard Floor -46"W x 60"L -Straight Edge -Clear- No Packaging - Pkg Qty 25

Item #: WBB2309715

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.95 ea.

Price: $1,523.75 / Pkg of 25

Quantity

Customers Also Viewed

ES Robbins® Bulk Pack Chair Mat for Hard Floor -46"W x 60"L -Straight Edge -Clear- No Packaging

ES Robbins® Bulk Pack core line of clear chair mats is the first chair mat assortment to achieve GREENGUARD Gold Certification for low chemical emissions making EverLife® chair mats a healthier option for use in the home and workplace. Thicker, hard floor chair mat for heavy use protects laminate, wood, tile and other hard floor surfaces. High quality, clear chair mat allows you to roll easier with less stress on joints and back while protecting your floor from damage, costly repair or replacement. GREENGUARD Gold Certified for low chemical emissions to UL 2818. Straight edge. Made in the USA. Limited Lifetime "No Crack Mat" Warranty.

These chair mats ship flat on a pallet and are not packaged in a carton.

Product Specifications

  • BRANDES Robbins®
  • LENGTH INCHES60
  • WIDTH INCHES46
  • COLOR FINISHClear
  • DESCRIPTIONChair Mat - Bulk Buy with No Packaging
  • MANUFACTURERS PART NUMBER132301
  • TYPEHard Floor
  • THICKNESS INCHES0.11
  • SHAPERectangular
  • LIMITED WARRANTYLimited Lifetime
  • EDGEStraight Edge
  • CERTIFIED/APPROVEDGreenguard Gold Certified to UL 2818
  • PACKAGE QUANTITY25
  • SHIPSFlat
  • LIP LENGTH INCHES--
  • CONSTRUCTIONVinyl
  • LIP WIDTH INCHES--
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ES Robbins® Bulk Pack Chair Mat for Hard Floor -46"W x 60"L -Straight Edge -Clear- No Packaging - Pkg Qty 25

ES Robbins® Bulk Pack Chair Mat for Hard Floor -46"W x 60"L -Straight Edge -Clear- No Packaging - Pkg Qty 25

Item #: WBB2309715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ES Robbins® Bulk Pack Chair Mat for Hard Floor -46"W x 60"L -Straight Edge -Clear- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Hard Floor -46"W x 60"L -Straight Edge -Clear- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Hard Floor -46"W x 60"L -Straight Edge -Clear- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Hard Floor -46"W x 60"L -Straight Edge -Clear- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Hard Floor -46"W x 60"L -Straight Edge -Clear- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Hard Floor -46"W x 60"L -Straight Edge -Clear- No Packaging - Pkg Qty 25
    ES Robbins® Bulk Pack Chair Mat for Hard Floor -46"W x 60"L -Straight Edge -Clear- No Packaging - Pkg Qty 25

    Be the first to know about our special deals and events!

    Top