Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Lorell Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear

Item #: WBB962854

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $63.00 Save up to 41%
Price: $ 36.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell Hard Floor Office Chair Mat, LLR82825, 36"W x 48"L, Clear

Office Chair Mat features a nonstudded design made specifically for hard floor surfaces. Sturdy material protects wood, tile and vinyl flooring from wear and tear caused by chair casters. Easy-glide rolling surface provides effortless mobility. Lightly textured top surface is slip-resistant and scuff-resistant. Design also includes a straight edge. While the Free and Clear formula produces an exceptionally clear vinyl mat that is nonphthalate, noncadmium and BPA-free.

Product Specifications

    • BRANDLorell®
    • LENGTH INCHES48
    • WIDTH INCHES36
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBERLLR82825
    • WEIGHT LBS7 lbs
    • TYPEHard Floor
    • SHAPERectangular
    • LIMITED WARRANTY5 Year
    • EDGEStraight Edge
    • SHIPSRolled
    • LIP WIDTH INCHES--
    • LIP LENGTH INCHES--
    • CONSTRUCTIONVinyl

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

very difficult to handle

Your review: It takes 2 people to get these unrolled and then they need to sit for at least a full day before they will lay flat enough to be used. I will not purchase any chair mat that is rolled like this again, the added labor and time makes them much to costly.

Cons: too difficult to un-roll and handle

Is this review helpful?

If you're looking for frustration, here it is!

Your review: My strong suggestion would be that the shipper (Global or Lorell) put these mats in a FLAT box for shipping. It's been done before by other companies! - *** Global Comment: Global Customer Service contacted the customer. It was noted that other Mats do ship in a flat box, just not this model. They were offered a partial credit for the problems they encountered. The customer appreciated the contact from Global Customer Service.***

Pros: Well, it is plastic.

Cons: I suppose this would be a good product if they wouldn't curl the mat up for shipping. Have you ever tried to un-curl a piece of paper after rolling it so many times? Well, try to "re-curl" this mat after its been in a rectangular box for a while; talk about frustrating. I doubt that unless I can find a heat press or roller large enough to reverse the curl on these mats, I just wasted $80 of the company's money.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!