Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Office Chair Mat for Hard Floor - 46"W x 60"L - Straight Edge - Clear

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Lorell Office Chair Mat for Hard Floor - 46"W x 60"L - Straight Edge - Clear

Item #: WBB962618

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $87.00 Save up to 39%
Price: $ 52.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell Hard Floor Office Chair Mat, LLR82827, 46"W x 60"L, Clear

Office Chair Mat features a nonstudded design made specifically for hard floor surfaces. Sturdy material protects wood, tile and vinyl flooring from wear and tear caused by chair casters. Easy-glide rolling surface provides effortless mobility. Lightly textured top surface is slip-resistant and scuff-resistant. Design also includes a straight edge. While the Free and Clear formula produces an exceptionally clear vinyl mat that is nonphthalate, noncadmium and BPA-free.

Product Specifications

    • BRANDLorell®
    • LENGTH INCHES60
    • WIDTH INCHES46
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBERLLR82827
    • WEIGHT LBS11 lbs
    • TYPEHard Floor
    • SHAPERectangular
    • LIMITED WARRANTY5 Year
    • EDGEStraight Edge
    • SHIPSRolled
    • LIP WIDTH INCHES--
    • LIP LENGTH INCHES--
    • CONSTRUCTIONVinyl

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

purchasing

Your review: they work great.

Is this review helpful?

Perfect!

Your review: This mat was perfect for our office. No problems at all.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed