Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Office Chair Mat for Carpet - 46"W x 60"L - Straight Edge - Clear

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Lorell Office Chair Mat for Carpet - 46"W x 60"L - Straight Edge - Clear

Item #: WBB962682

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $145.00 Save up to 47%
Price: $ 76.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell Low Pile Office Chair Mat, LLR82821, 46"W x 60"L, Clear

This Office Chair Mat is designed and properly weighted for firm, low-pile carpets. Sturdy material protects your carpet from wear and tear caused by chair casters. Easy-glide rolling surface provides effortless mobility. Lightly textured top surface is slip-resistant and scuff-resistant. Studded bottom delivers superior gripping power. Smooth-finish edge allows ease in carpet-to-mat transition. While the Free and Clear formula produces an exceptionally clear vinyl mat that is nonphthalate, noncadmium and BPA-free.

Product Specifications

    • BRANDLorell®
    • LENGTH INCHES60
    • WIDTH INCHES46
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBERLLR82821
    • WEIGHT LBS18 lbs
    • TYPELow Pile Carpet
    • SHAPERectangular
    • LIMITED WARRANTY5 Year
    • EDGEStraight Edge
    • SHIPSRolled
    • LIP WIDTH INCHES--
    • LIP LENGTH INCHES--
    • CONSTRUCTIONVinyl
    • CARPET THICKNESS3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!