Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® Sit or Stand Dual Purpose Mat - 53"L x 45"W Rectangular - Straight Edge

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Aleco® Sit or Stand Dual Purpose Mat - 53"L x 45"W Rectangular - Straight Edge

Item #: WBB2136809

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.95 Save up to 29%
Price: $ 142.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aleco® Sit or Stand™ Dual Purpose Mat 53"L x 45"W Rectangular

The Sit or Stand Mat™ offers a unique, dual sit to stand desk solution that promotes good health and increased productivity. Innovative hinge folds for cushion when standing and unfolds to full size chairmat while sitting. Chairmat thickness 1/8", Cushioned area is 1/2" thick. Fluted underside grips low pile carpets up to 3/8" thick including padding and hard floors: laminate, wood, tile, and other hard floor surfaces. Made in the USA. 1-year Limited Warranty. US Patent Pending.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAleco®
    • LENGTH INCHES53
    • WIDTH INCHES45
    • MANUFACTURERS PART NUMBER184603
    • TYPELow Pile Carpet
    • SHAPERectangular
    • LIMITED WARRANTY1 Year
    • EDGEStraight Edge
    • SHIPSFlat
    • LIP LENGTH INCHES--
    • CARPET THICKNESS3/8
    • LIP WIDTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!