Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera Collaboration Seating Arc Bench - 3-3/8" x 21" x 18" - Chestnut - WE Series

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Alera Collaboration Seating Arc Bench - 3-3/8" x 21" x 18" - Chestnut - WE Series

Item #: WBB1856358

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $349.00 Save up to 45%
Price: $ 191.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Alera WE Series Collaboration Seating Arc Bench 3-3/8" x 21" x 18" Chestnut

Configure arcs, cubes or circles for nearly limitless configurations. Add waves, linear, or pod seating to fit any space. Create instant and adaptable seating for collaboration pods, quick huddle, and reception room requirements. Padded benches in coordinated leather upholstery. Arcs are configurable to make perfect circles or endless waves. Cubes and circles can also be positioned for use as ottomans or side tables.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDAlera®
    • WIDTH INCHES38-3/8
    • DEPTH INCHES21
    • HEIGHT INCHES18
    • STYLECollaborative Chairs
    • BACK TYPEBackless
    • DESCRIPTIONArc Bench
    • CAPACITY LBS500
    • TYPEBench
    • SEAT COLORBrown
    • SEAT CONSTRUCTIONLeather
    • MANUFACTURER PART NUMBERWE36CH
    • COLLECTIONWE Series
    • APPROVALMeets or exceeds ANSI/BIFMA standards.
    • APPLICATIONReception
    • CASTERSNo
    • ARM TYPEArmless
    • LEG TYPELegless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!