Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relaxzen 10-Motor Massage Seat Cushion with Heat and Extra Foam - Black

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Relaxzen 10-Motor Massage Seat Cushion with Heat and Extra Foam - Black

Item #: WBB2220010

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
Relaxzen 10-Motor Massage Seat Cushion with Heat and Extra Foam - Black

With 50% extra seat foam, the 60-2910P Massage Seat Cushion improves on the original model. It's designed to lessen the impact of the massage motors, so the only thing you feel is an invigorating massage. There are 10 powerful massage motors in all set to 5 concentrated zones (upper back, middle back, lower back and thigh areas). You can choose from 5 massage modes, 8 intensity levels, pulse or vibration massage, variable speeds, and soothing lumbar heat. All controlled by an amazingly simple handheld remote to hit the spot every time. You can even select all 5 zones at once or individually to your liking. What's more, it comes with AC and DC power adapters to plug in at home, work or in your car. It’s relaxation that goes with you whenever you need a break with a price and value you can't afford to pass up. Offered by Relaxzen, an early innovator in massage seating and part of the Comfort Products family. With a history dating back to 1919, Comfort Products specializes in affordable products for better living.

Product Specifications

    • BRANDComfort Products
    • WIDTH INCHES18
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES42-1/2
    • STYLEChair Accessory
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • DESCRIPTIONMassage Mat with Heat
    • MANUFACTURERS PART NUMBER60-2910P
    • WEIGHT LBS3
    • LIMITED WARRANTY1 Year
    • COLLECTIONRelaxzen
    • POWERAC
    • ACCESSORY TYPEMassage Cushion
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!