Lorell® Adjustable Waterfall Design Fabric Task Chair - Black

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Lorell® Adjustable Waterfall Design Fabric Task Chair - Black

Item #: WBB2201840

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $429.00 Save up to 51%
Price: $ 211.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Adjustable Waterfall Design Fabric Task Chair - Black

Durable task chair adjusts for your comfort with back-height adjustment, seat-height adjustment on the waterfall seat and arms that adjust in height and width. Waterfall design reduces pressure at the back of the knee for good blood flow. Use the back-height ratchet adjustment to raise or lower for support in the lumbar region. Both back and seat are upholstered in black fabric and thickly cushioned to enhance how they mold to your body as you work. Functions also include 360-degree swivel, tilt tension control, center tilt and tilt lock. Black nylon, five-star base is equipped with smooth-rolling casters for easy mobility. Weight capacity is 250 lb. Seat measures 20" wide x 19" deep and adjusts in height from 19-3/10" to 22-4/5". 18-1/2" wide back adjusts in height from 19-1/2" to 22-1/2".

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES26
    • DEPTH INCHES25
    • HEIGHT INCHES42-1/2
    • STYLEOffice Chair
    • COLOR FINISHBlack
    • BACK TYPEMid Back
    • DESCRIPTIONAdjustable Task Chair
    • MANUFACTURERS PART NUMBER33100
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • LIMITED WARRANTY5 Years
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT19.3
    • MAXIMUM SEAT HEIGHT22.8
    • CASTERSYes
    • PACKAGE QUANTITY1
    • ARM TYPEAdjustable
    • BASE5 Legged
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!