Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Swivel Task Chair - Fabric  - Gray - Essentia Series

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Alera® Swivel Task Chair - Fabric - Gray - Essentia Series

Item #: WBB1135068

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Promotion Price: $ 85.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends June 30, 2019.


Alera® ALEVT48FA40B Essentia Series Swivel Task Chair,Acrylic,Gray


Contoured seat and back provide added comfort for long hours at your desk. Features pneumatic seat adjustment and rotates a full 360° in either direction for ease of motion. Black five-star base with casters. Durable 100% acrylic upholstery. Optional Arms sold and shipped separately. Recommended Applications: General Office & Task; Seat/Back Color: Gray; Arms Included: No. Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards. Note: Optional Arms sold and shipped separately. Casters supplied with this chair are not suitable for all floor types. For Use With: Alera® Optional Height-Adjustable T-Arms for Alera® VT48 Series Chairs available.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDAlera®
    • WIDTH INCHES25-1/4
    • DEPTH INCHES25-3/4
    • HEIGHT INCHES36 to 41-1/8
    • STYLEOffice Chair
    • BACK WIDTH INCHES17-7/8
    • BACK HEIGHT INCHES18-1/8
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES19-1/4
    • SEAT DEPTH INCHES18-1/8
    • CAPACITY LBS250
    • SEAT COLORGray
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERALEVT48FA40B
    • CERTIFIED/APPROVEDMeets or exceeds ANSI/BIFMA standards
    • MINIMUM SEAT HEIGHT17-1/4
    • MAXIMUM SEAT HEIGHT22-1/2
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES18-1/8
    • ARM TYPEArmless
    • MINIMUM BACK HEIGHT INCHES18-1/8
    • PROMOTION10 Percent Discount
    • SWIVELYes
    • FOR USE WITHAlera Optional Height-Adjustable T-Arms for Alera VT48 Series Chairs available

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed