Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA 24/7 HD Task Chair with 7K Arms- Black Interweave Fabric

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Cortech USA 24/7 HD Task Chair with 7K Arms- Black Interweave Fabric

Item #: WBM1764293

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,030.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cortech USA 24/7 HD Task Chair - Black Interweave Fabric - 76HDBK

The 24/7 chairs are perfectly suited for combination seating environments that require 24-hour durability and adjustability. The 24/7 chairs are designed for ease of adjustment, comfort and flexibility. The 24/7 collection offers a broad range of choices to satisfy users in any 24/7 work environment. These well priced and durable task chairs feature a uniform look and consistent set of functions across most models. You can be sure that your employees will be able to have the same level of comfort regardless of their body type or height. Simply put, these intense use chairs are designed to work long hours so that your maintenance people won't have to. The Intensive use (C), Heavy Duty (HD) and Extreme Heavy Duty (CX) collections are built to last in the most challenging of enviornments. Cortech USA has over-engineered these chairs to provide you with complete 24/7 reliability. They also come with a limited lifetime warranty. Pneumatic lift, Ratchet backrest height adjustment, Synchronized rocking motion that locks in 6 positions, Sliding Seat. Black Interweave fabric is tested to 250,000 Double Rubs and will not absorb spills or stains. Ships with 7K Arms.

Product Specifications

    • BRANDCortech USA
    • WIDTH INCHES21
    • DEPTH INCHES21
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2
    • BACK HEIGHT INCHES22-3/4
    • DESCRIPTIONHeavy Duty
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES22-3/4
    • MANUFACTURERS PART NUMBER76HDBK
    • TYPEChair
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • MANUFACTURER PART NUMBER76HDBK
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGreen Check Certified
    • MINIMUM SEAT HEIGHT16
    • MAXIMUM SEAT HEIGHT20-1/2
    • PACKAGE QUANTITY1
    • CAPACITY LBS.350
    • CUSHION THICKNESS INCHES5
    • BASE5 Legged
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!