ESD Chair -  Fabric - Black

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

ESD Chair - Fabric - Black

Item #: WB695534

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Our ESD chairs feature proper grounding, conductive, and dissipative static control materials and have been tested to meet ANSI/ESD-STM-12.1-2006. They are manufactured to promote the grounding of electricity so no static discharge can occur. The intention is to move any potential static electricity from the item that is being worked on in instances where manufacturing of sensitive equipment and instrumentation occurs.

  • Foam cushion is covered by black static-dissipating fabric.
  • Seat height adjusts from 16-19"
  • Seat measurements: 16"W x 18"D
  • Seat thickness: 2-1/2"
  • Back measurements: 16" W x 13-1/2"H
  • ESD non-marring casters suitable for both hard and carpeted floors
  • Base is 25"W
  • Weight Capacity: 300 lbs
  • Made in the USA


Documents

Documents are in PDF format

Product Specifications

    • BRANDInterion®
    • STYLEESD / Clean Room Chairs
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES16
    • BACK HEIGHT INCHES13-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONESD Chair
    • SEAT WIDTH INCHES16
    • SEAT DEPTH INCHES18
    • MANUFACTURERS PART NUMBER695534
    • WEIGHT LBS30
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • ADJUSTMENT TYPE (TILT)No Tilt
    • CASTERSYes
    • COUNTRY OF ORIGINMade in the USA
    • MAXIMUM SEAT HEIGHT INCHES21
    • BASE5 Legged
    • SEAT THICKNESS INCHES2-1/2
    • MINIMUM SEAT HEIGHT INCHES16
    • CAPACITY LBS.300
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • PACKAGE QUANTITY1
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!