Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Armless Task Chair with Synchro Tilt - Fabric - Low Back - Navy - Volt Series

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

HON® Armless Task Chair with Synchro Tilt - Fabric - Low Back - Navy - Volt Series

Item #: WBB0655151

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $255.00 Save up to 31%
Price: $ 177.03

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON® HON5703GA90T Volt Armless Task Chair, Navy Polyester

Volt seating from HON offers upscale style, full-scale comfort and impressive quality at a surprisingly affordable price. This low-back chair with synchro-tilt has generous seat and back cushions that are contoured for comfort while performing active office work. Height-adjustable arms can be ordered separately. Seat and back upholstery color is Navy. Compact scale and attractive style for any organization seeking top performance with a budget. Polyester fabric; color is Navy. Inner seat shell is molded from a wood composite with high recycled content. Seat and back are designed to support both large and smaller users. Compact design is easy to move about the workplace for informal meetings.


This product arrives to most customers in 2-3 business days.

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES19-1/4
    • DEPTH INCHES25-3/4
    • HEIGHT INCHES40
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/4
    • BACK HEIGHT INCHES18-3/4
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES18-3/4
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHON5703GA90T
    • LIMITED WARRANTYLifetime
    • COLLECTIONVolt
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT18.75
    • MAXIMUM SEAT HEIGHT18.75
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES18.75
    • CAPACITY LBS.250
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES18.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!