Lorell® Mid-Back Task Chair w/o Arms - Malted

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Lorell® Mid-Back Task Chair w/o Arms - Malted

Item #: WBB2201805

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $480.00 Save up to 53%
Price: $ 225.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Mid-Back Task Chair w/o Arms - Malted

Mid-back task chair with no arms offers style, durability and exceptional value without compromising comfort. To adjust this ergonomic chair to just the position you need, functions include pneumatic seat-height adjustment from 18-9/10" to 24", articulating seat and back, and curved height-adjustable ratchet back and tilt lock. Seat-angle adjustment will lock in any position from front to back. Forward seat tilt changes the angle of your thighs to the floor for full back support when working at a computer. Back and seat are upholstered in fabric and feature 2-1/2" thick cushions. Nylon five-star base is equipped with smooth-rolling casters for easy mobility. Weight capacity is 250 lb. Seat measures 20" wide x 17" deep. Back size is 17" wide x 18" high.

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES14
    • STYLEOffice Chair
    • COLOR FINISHBrown
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • MANUFACTURERS PART NUMBER5310003
    • SEAT COLORBrown
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • LIMITED WARRANTY5 Years
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT18.9
    • MAXIMUM SEAT HEIGHT24
    • CASTERSYes
    • ARM TYPEArmless
    • PACKAGE QUANTITY1
    • BASE5 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!