Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Samsonite 3000 Series Steel Fanback Padded Folding Chair - Neutral/Beige

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Samsonite 3000 Series Steel Fanback Padded Folding Chair - Neutral/Beige

Item #: WBB1529676

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $220.00 Save up to 40%
Price: $ 132.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3000 Series Steel Fanback Padded Folding Chair - Neutral/Beige

Rugged commercial grade all steel chair made with 18 gauge steel, double hinges and triple leg braces. Commercial grade padded vinyl seat for added comfort. Fanback design adds comfort

Product Specifications

    • BRANDSamsonite
    • WIDTH INCHES20
    • DEPTH INCHES18-1/4
    • HEIGHT INCHES35
    • STYLEFolding Chair
    • ASSEMBLYAssembled
    • BACK HEIGHT INCHES18
    • DESCRIPTIONPadded Folding Chair
    • SEAT WIDTH INCHES16
    • SEAT DEPTH INCHES16
    • CAPACITY LBS300
    • SEAT COLORBeige
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBeige
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER49756-2899
    • LIMITED WARRANTY10 Years
    • CERTIFIED/APPROVEDANSI/BIFMA
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT18.5
    • CASTERSNo
    • BASE4 Legged
    • MAXIMUM BACK HEIGHT INCHES18
    • FRAME COLOR FAMILYBeige
    • CHAIR BRACETriple
    • ARM TYPEArmless
    • MINIMUM BACK HEIGHT INCHES18
    • PACKAGE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!