Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Samsonite Chair Dolly For 2000 Series Fanback Injection Molded Chairs

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Samsonite Chair Dolly For 2000 Series Fanback Injection Molded Chairs

Item #: WBB1529668

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.99 Save up to 32%
Price: $ 169.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chair Dolly For 2000 Series Fanback Injection Molded Chairs

Rugged chair trolley provides great mobility and storage for the Samsonite Fanback Injection Molded Folding Chairs. Made of heavy duty powder coated steel. Each trolley holds 60 chairs and fits through a standard doorway

Product Specifications

    • BRANDSamsonite
    • WIDTH INCHES77
    • DEPTH INCHES41
    • HEIGHT INCHES19
    • STYLEChair Cart
    • ASSEMBLYUnassembled
    • CAPACITY LBS300
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBER56496-1041
    • LIMITED WARRANTY10 Years
    • CERTIFIED/APPROVEDANSI/BIFMA
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!