Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Executive Chair with Loop Arms and Headrest - High Back - Leather - Black

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

basyx® by HON® Executive Chair with Loop Arms and Headrest - High Back - Leather - Black

Item #: WBB0655086

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $424.00 Save up to 38%
Price: $ 262.02
Product Information
Customer Review
Product Q&A
Accessories
basyx® by HON® BSXVL105SB11 Loop Arm High-Back Executive Chair, Black SofThread Leather

The basyx by HON seating collection is where quality meets value. This HVL105 executive high-back chair has center-tilt with lock and tension control. SofThread leather upholstery, an integrated headrest and polished Aluminum arms and base give this chair an upscale feel at a compelling price. Seat and back SofThread leather color is Black. Clean visual design and a host of ergonomic adjustments at a price that will stretch your furniture dollar. Smooth, pliable SofThread leather seating surfaces with tailored stitching detail; color is Black. Frame and five-star base are Polished Aluminum for maximum durability and easy cleaning. Segmented, padded back design offers an upscale look for any executive office or conference environment. Integrated headrest provides additional upper body support, especially when in recline.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES25
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES45-3/4
    • STYLEExecutive Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-1/2
    • BACK HEIGHT INCHES28-3/4
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES28
    • WEIGHT LBS46
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBSXVL105SB11
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT17-1/2
    • MAXIMUM SEAT HEIGHT20-1/4
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES28-3/4
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES28-3/4
    • SWIVELYes

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Office Chair

Your review: This chair came in quickly and we put it together. Set up was easy with the provided allen wrenches that were supplied. However this chair is not comfortable at all. Sure could use more foam in the cushions.

Pros: Fast delivery time and easy set up.

Cons: Not soft enough for extended seating at a desk.

Is this review helpful?

Great conference room chair

Your review: Fits under the table. Slim fit. Comfortable for meetings.

Is this review helpful?

Conference Room Chairs

Your review: These chairs are perfect for conference tables. Slim, elegant, professional looking.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!