Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Executive Office Chair with Padded Loop Arms - Vinyl -  High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

basyx® by HON® Executive Office Chair with Padded Loop Arms - Vinyl - High Back - Black

Item #: WBB0654999

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $300.00 Save up to 33%
Price: $ 201.17
Product Information
Customer Review
Product Q&A
Accessories
basyx® by HON® BSXVL151SB11 HVL151 Series Padded Loop Arm High-Back Executive Chair, Black

The basyx by HON seating collection is where quality meets value. This HVL151 executive high-back chair has center-tilt with lock and tension control. SofThread leather upholstery and padded loop arms give this chair an upscale feel at a compelling price. Seat and back SofThread leather color is Black. Distinctive style you crave, at a fraction of the cost. Smooth, pliable SofThread leather seating surfaces with tailored stitching detail; color is Black. Frame and five-star base are molded from reinforced resin for increased durability. Integrated headrest provides additional upper body support, especially when in recline. Ergonomically contoured back provides support to the lower spine for all-day comfort.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES27
    • DEPTH INCHES37-1/2
    • HEIGHT INCHES45-1/2
    • STYLEExecutive Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-1/2
    • BACK HEIGHT INCHES27-1/4
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES19
    • WEIGHT LBS38
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBSXVL151SB11
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT21.5
    • MAXIMUM SEAT HEIGHT21.5
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES27.25
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES27.25
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!