Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Manager's Chair with Loop Arms - Leather -  High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

basyx® by HON® Manager's Chair with Loop Arms - Leather - High Back - Black

Item #: WBB0655096

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $215.00 Save up to 21%
Price: $ 168.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx® by HON® BSXVL171SB11 HVL171 Series Fixed Loop Arm High-Back Managerial Chair, Black

The basyx by HON seating collection is where quality meets value. This HVL171 high-back chair has center-tilt with lock and tension control. SofThread leather upholstery and loop arms give this chair an upscale feel at a compelling price. Seat and back SofThread leather color is Black. A high-back executive chair with a compact footprint at an affordable price. Smooth, pliable SofThread leather seating surfaces with tailored stitching detail; color is Black. Frame and five-star base are molded from reinforced resin for increased durability. High-back design is combined with compact visual scale to make the most of tight spaces. Compact design makes the most of smaller footprint workspaces.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES25-3/8
    • DEPTH INCHES34-1/2
    • HEIGHT INCHES38-3/4
    • STYLEExecutive Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-3/4
    • BACK HEIGHT INCHES21-3/4
    • BACK TYPEMid Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES18
    • WEIGHT LBS26
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBSXVL171SB11
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT16-3/4
    • MAXIMUM SEAT HEIGHT20-1/2
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES21-3/4
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES21-3/4
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed