Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Essentials by OFM ESS-6030 High-Back Leather Executive Chair with Flip-Up Arms, Black

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Essentials by OFM ESS-6030 High-Back Leather Executive Chair with Flip-Up Arms, Black

Item #: WBB2161205

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $284.00 Save up to 45%
Price: $ 154.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Essentials by OFM High Back Leather Chair, Black

The Essentials by OFM seating collection is where quality meets value. The ESS-6030 office chair features luxurious SofThread leather for an upscale look and feel, making it a smart and stylish solution for any application. The cantilevered padded arms add to the unique appeal. The high back and seat are designed with segmented padding, providing total body support, and the back also features recessed lumbar cradling for exceptional comfort. This chair offers simple and intuitive controls such as pneumatic seat height adjustment, 360 degree swivel, tilt tension and tilt lock for added customizability and comfort. The comfort, stylish look, and price point of this chair make it a perfect addition to the office, whether at work or at home. This chair meets or exceeds industry standards for safety and durability, and is backed by our Essentials by OFM Limited Lifetime warranty.

Features:

  • SofThread Leather: smooth, pliable seating surface with contrast stitching detail gives an upscale feel at a compelling price
  • Segmented padded back and seat with integrated headrest: unparalleled support and comfort in an upscale look
  • Center-tilt and tilt-tension control: adjust chair and seat back recline for greater comfort and work preferences
  • Available in classic black or rich brown SofThread Leather
  • 250 pound weight capacity


Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES28-1/2
    • DEPTH INCHES30-1/4
    • HEIGHT INCHES46
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21-3/4
    • BACK HEIGHT INCHES26
    • BACK TYPEHigh Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES21-1/4
    • SEAT DEPTH INCHES17-7/8
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONMetal
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERESS-6030-BLK
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONEssentials
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18.1
    • MAXIMUM SEAT HEIGHT21.9
    • CASTERSYes
    • MAXIMUM SEAT HEIGHT INCHES22
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES26
    • MINIMUM SEAT HEIGHT INCHES18.25
    • ARM TYPEFixed
    • MINIMUM BACK HEIGHT INCHES26
    • SEAT DEPTH18

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great

Your review: Comfortable and stylish. Leather feels very nice. Easy to put together. "Flip-Up Arms" implies some sort of action, or mechanical function, however these arms don't move at all. I am 6'1" about 220lbs and it takes effort to make this lean back. I replaced the standard casters with roller blade casters, making it sit a little higher, putting the arms right at 30", so no need to use the pneumatic to raise it up to desk height.

Pros: Metal framing makes it sturdy and strong. Larger than most office chairs so it doesn't lean back easily, which is a plus to me.

Cons: Standard plastic casters, which are noisy on anything other than carpet, and can leave marks on tile/concrete/wood, etc.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!