Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Basyx® VL161 Executive Mid-Back Chair Black

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

HON® - Basyx® VL161 Executive Mid-Back Chair Black

Item #: WBB655165

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $266.00 Save up to 33%
Price: $ 178.37

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON® - Basyx® VL161 Executive Mid-Back Chair, Black

Basyx® by HON® offers small to medium sized businesses a focused selection of chairs, desks, tables and storage solutions that create a smart look and provide great value. Basyx® by HON® is a quick, easy and inexpensive way to look good and perform better.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES25-1/8
    • DEPTH INCHES39-1/4
    • HEIGHT INCHES45
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES26-3/8
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES19
    • WEIGHT LBS35
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBSXVL161SB11
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18-3/8
    • MAXIMUM SEAT HEIGHT22-1/4
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES26-3/8
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES26-3/8
    • SWIVELYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Engineering Chair

Your review: Our new engineer loves his new office chair.

Pros: Comfortable.

Cons: assembly.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!