Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OneSpace Leather Mid-Back Office Chair - Black

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

OneSpace Leather Mid-Back Office Chair - Black

Item #: WBB2219991

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.99 Save up to 9%
Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
OneSpace Leather Mid-Back Office Chair - Black

With a sleek, simple and straightforward design, the multi-purpose and ergonomic Comfort Products PU Mid-Back Office Chair is an ideal choice for home or office. The easy-to-assemble chair is constructed of a nylon base and frame with polyurethane upholstered foam padded seating. Pneumatic seat height adjust lowers and raises the chair as needed while the swivel feature increases maneuverability while sitting. The chair is supported by a thick and durable nylon base with dual wheel casters that roll easily on most surfaces such as chair mats, linoleum and short pile carpet. This chair meets or exceeds all BIFMA requirements and supports up to 225 lbs. This assembly-required chair is packaged individually.

Product Specifications

    • BRANDComfort Products
    • WIDTH INCHES23-1/2
    • DEPTH INCHES23
    • HEIGHT INCHES34
    • STYLEOffice Chair
    • COLOR FINISHBlack
    • ASSEMBLYUnassemebled
    • BACK TYPEMid Back
    • DESCRIPTIONLeather Office Chair
    • MANUFACTURERS PART NUMBER60-2380
    • WEIGHT LBS23.15
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONSynthetic Leather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • LIMITED WARRANTY1 Year
    • COLLECTIONOneSpace
    • CERTIFIED/APPROVEDANSI/BIFMA X5.1
    • MINIMUM SEAT HEIGHT16
    • MAXIMUM SEAT HEIGHT19
    • CASTERSYes
    • BASE5 Legged
    • ARM TYPEFixed
    • PACKAGE QUANTITY1
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!