Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Luxhide Tilter Chair OTG11782B, Black

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Offices To Go™ Luxhide Tilter Chair OTG11782B, Black

Item #: WBB2182387

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $305.00 Save up to 47%
Price: $ 160.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Luxhide Tilter Chair OTG11782B, Black

With all the sophisticated styles offered at Offices To Go™ it's easy for the budget minded business to purchase high quality office furniture at the right price. Offices To Go™ is proud to offer exceptional comfort and style while maintaining a value conscious approach to seating to complete your office environment.

Product Specifications

    • BRANDGlobal Furniture Group
    • WIDTH INCHES24-1/2
    • DEPTH INCHES25
    • HEIGHT INCHES41-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES24
    • BACKRESTHigh Back
    • DESCRIPTIONTilter Chair
    • SEAT HEIGHT RANGE INCHES18-1/2 to 22-1/2
    • UPHOLSTERYSynthetic Leather
    • CAPACITY LBS250
    • FRAME COLORBlack
    • MANUFACTURER PART NUMBEROTG11782B
    • LIMITED WARRANTY5 Years
    • COLLECTIONOffices To Go™
    • CERTIFIED/APPROVEDGreenguard Certified
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT22.5
    • SEAT WIDTH21
    • MAXIMUM BACK HEIGHT INCHES24
    • ARM TYPEFixed
    • MINIMUM BACK HEIGHT INCHES24
    • COLOR FAMILYBlack
    • SEAT DEPTH18
    • CHAIR STYLETask

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!