Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Products Relaxzen Mid-back Chair with 3-Motor Back Massage

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Comfort Products Relaxzen Mid-back Chair with 3-Motor Back Massage

Item #: WBB0260823

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 137.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Comfort Products Relaxzen Mid-back Chair with 3-Motor Back Massage

The Relaxzen 3-motor massage chair makes working long hours much more enjoyable. Three vibration massage motors target the mid and lower back to rejuvenate and massage away the day's pain. Selectable zones allow either the mid and lower back to operate together or individually. Adjust the intensity level of the vibration with a simple turn of the knob with the included easy to use hand-held controller. Chair runs off of an included A/C adapter. Smooth and soft simulated leather upholstery with attractive white contrast stitching design and a seating area 19.5" wide and 19" deep provide a comfortable sitting area with a design sure to turn heads. Padded armrests help to reduce shoulder tension while the waterfall design aids in reducing stress in the forearms and provide a more natural resting position. Pneumatic seat height adjust provides the ability to lower and raise the chair as needed, tilt and tilt tension allow the chair tilt to be adjusted to the user's preference and the swivel feature promotes maneuverability while sitting. Durability is a key component to the chair and is supported by a thick and durable nylon base with dual wheel casters which roll easily on most surfaces such as chair mats, linoleum, and short pile carpet. This chair meets or exceeds all BIFMA requirements and will support up to 225 lbs.

Product Specifications

    • BRANDComfort Products
    • WIDTH INCHES25
    • DEPTH INCHES24
    • HEIGHT INCHES39 to 42
    • STYLEMassage Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2
    • BACK HEIGHT INCHES22-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONMassage Task Chair
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES19
    • CAPACITY LBS225
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONSynthetic Leather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER60-6212
    • LIMITED WARRANTY1 Year
    • CERTIFIED/APPROVEDANSI/BIFMA, CA 124
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT22.31
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES22.5
    • ARM TYPEFixed
    • MINIMUM BACK HEIGHT INCHES22.5
    • SWIVELYes
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result