Heavy Duty All Mesh Task Chair, Black

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Heavy Duty All Mesh Task Chair, Black

Item #: WB695549

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 199.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Heavy Duty All Mesh Task Chair, Black

Heavy duty mesh task chair is built to last. The seat has a double layer of mesh to offer maximum support and the chair includes an upgraded cylinder mechanism to support up to 350 lbs. Large 60mm (2.3") casters offer stability and support. Features adjustable lumbar support and a synchro tilt with seat slider to accomodate all users. Backrest locks into 3 tilt positions. Height adjustable armrests are padded.

Overall dimensions: 27-1/2"W x 25"D x 39" - 43-1/2"H
Seat dimensions: 21-1/2"W x 20"D
Back dimensions: 21-1/2"W x 29"H

Product Specifications

    • BRANDInterion®
    • STYLEOffice Chair
    • BACK WIDTH INCHES21-1/2
    • BACK HEIGHT INCHES29
    • BACK TYPEHigh Back
    • DESCRIPTIONHeavy Duty Mesh Chair
    • SEAT WIDTH INCHES21-1/2
    • SEAT DEPTH INCHES20
    • CAPACITY LBS350
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONMesh
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • CERTIFIED/APPROVEDBIFMA
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • CASTERSYes
    • MINIMUM SEAT HEIGHT INCHES17-1/4
    • ARM TYPEAdjustable
    • MAXIMUM SEAT HEIGHT INCHES21-1/5
    • BASE5 Legged
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

GREAT chair

Your review: This chair is used by all staff and they love it! It is comfortable.

Pros: Comfortable, highly adjustable, breathable fabric. Arms are small and don't get in the way.

Cons: The only issue so far is we have a very petite lady, and the seat is a little too large for her.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!